Apply to be a TradeMaster!
Main product image of Motor Control Starter, Nema Full Voltage, Non-Reversing, 18A, 120/110V, Size 0, 60/50 Hz
Magnifying glass
Hover image to zoom

Motor Control Starter, Nema Full Voltage, Non-Reversing, 18A, 120/110V, Size 0, 60/50 Hz

Brand:
Eaton
SKU:
A200M0CAC
Rating:
(0)
Q&A:
(0)
Motor Control Starter, Nema Full Voltage, Non-Reversing, 18A, 120/110V, Size 0, 60/50 Hz
Magnifying glass
Hover image to zoom
$1,444.61 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
18 Amps
Product Highlight: Voltage
120/110v

Description

–
Product Features
  • 18 Amp
  • NEMA Size 0
  • Non-Reversing Starter
  • A200
  • 600 Volt Rated
  • 3-Phase Magnetic
  • Thermal Overload Relay
  • 120 Volt AC/ 60 Hz - 110 Volt AC/ 50 Hz Coil

Specs

–
Amperage:

18

Voltage:

120/110v

Poles:

3

Phase:

3

Hertz:

60/50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy