Apply to be a TradeMaster!
Main product image of Motor Control Starter, Nema Full Voltage, Non-Reversing, 18A, 480V, Size 0
Magnifying glass
Hover image to zoom

Motor Control Starter, Nema Full Voltage, Non-Reversing, 18A, 480V, Size 0

Brand:
Eaton
SKU:
A200M0CX
Rating:
(0)
Q&A:
(0)
Motor Control Starter, Nema Full Voltage, Non-Reversing, 18A, 480V, Size 0
Magnifying glass
Hover image to zoom
$1,640.19 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
18 Amps
Product Highlight: Voltage
480V

Description

–
Product Features
  • 18 Amp
  • Size 0
  • 3-pole interchangeable
  • Non-Reversing Starter
  • A200
  • 3-Phase Magnetic
  • Thermal Overload Relay
  • 480 Vac/ 60 Hz Coil

Specs

–
Amperage:

18

Voltage:

480V

Poles:

3

Phase:

3

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy