Apply to be a TradeMaster!
Main product image of Motor Control Starter, Nema Full Voltage, Non-Reversing, 27A, 120/110V, Size 1, 60/50 Hz
Magnifying glass
Hover image to zoom

Motor Control Starter, Nema Full Voltage, Non-Reversing, 27A, 120/110V, Size 1, 60/50 Hz

Brand:
Eaton
SKU:
A200M1CAC
Rating:
(0)
Q&A:
(0)
Motor Control Starter, Nema Full Voltage, Non-Reversing, 27A, 120/110V, Size 1, 60/50 Hz
Magnifying glass
Hover image to zoom
$1,580.58 each
In Stock
In Stock
Get 1 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
27 Amps
Product Highlight: Voltage
120/110v

Description

–

Eaton A200M1CAC Motor Control Starter - 27A, 120/110V, NEMA Size 1, Full Voltage Non-Reversing

The Eaton A200M1CAC is a NEMA Size 1 full voltage non-reversing motor control starter designed for 3-phase magnetic motor control applications. This 3-pole starter delivers 27 amps at 120 VAC/60 Hz or 110 VAC/50 Hz and includes an interchangeable heater overload relay wired for separate control.

Key Features & Benefits

  • NEMA Full Voltage Non-Reversing Design: Provides reliable motor control for standard industrial applications without direction reversal capability.
  • 3-Phase Magnetic Construction: Ensures consistent motor starting performance across all three phases.
  • Size 1 Rating: Handles motors up to 27 amps for appropriate horsepower ranges in industrial settings.
  • 3-Pole Configuration: Controls three-phase motor circuits with dedicated switching for each phase.
  • Interchangeable Heater Overload Relay: Protects motors from overload conditions with field-replaceable heater elements matched to specific motor characteristics.
  • 120 VAC/60 Hz or 110 VAC/50 Hz Coil: Operates on standard North American 120V 60 Hz or international 110V 50 Hz control power.
  • Wired for Separate Control: Control circuit operates independently from the power circuit for flexible installation options.
  • 27 Amp Continuous Rating: Supports motors drawing up to 27 amps under normal operating conditions.
  • A200 Series Construction: Built to Eaton's established A200 platform standards for industrial motor control.

Compatibility & Requirements

This starter requires a separate 120 VAC/60 Hz or 110 VAC/50 Hz control power source. Installation must comply with the National Electrical Code (NEC) and local electrical codes. Select heater elements based on motor full load amperage and service factor as specified in the motor nameplate data. Installation should be performed by a qualified electrician. Verify voltage, amperage, and phase compatibility with the motor before energizing the circuit.

Installation & Care

Mount the starter in an appropriately rated enclosure suitable for the operating environment. Connect control power to the coil terminals observing correct voltage and frequency ratings. Wire the overload relay heater elements in series with each motor phase conductor. Ensure all power connections are tight and properly sized for the 27 amp load. Route control wiring separately from power conductors to prevent interference. Test overload relay operation before placing the motor into service. Inspect heater elements and contacts periodically for signs of wear or overheating. Keep the enclosure free of dust and debris that could affect thermal operation.

What's Included

  • Eaton A200M1CAC Motor Control Starter
  • Interchangeable Heater Overload Relay

Frequently Asked Questions

Q: What is the difference between the 120V 60Hz and 110V 50Hz coil ratings?
A: The coil operates at 120 VAC on 60 Hz North American power systems or 110 VAC on 50 Hz international power systems, both within the same starter unit designed for dual frequency operation.

Q: How do I select the correct heater element for the overload relay?
A: Match the heater element to the motor's full load amperage and service factor as listed on the motor nameplate, using the heater selection chart for proper thermal protection.

Specs

–
Amperage:

27

Voltage:

120/110v

Poles:

3

Phase:

3

Hertz:

60/50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy