Apply to be a TradeMaster!
Main product image of Motor Control Starter, Nema Full Voltage, Non-Reversing, 90A, 120/110V, Size 3, 3P, Thermal Overload
Magnifying glass
Hover image to zoom

Motor Control Starter, Nema Full Voltage, Non-Reversing, 90A, 120/110V, Size 3, 3P, Thermal Overload

Brand:
Eaton
SKU:
A200M3CAC
Rating:
(0)
Q&A:
(0)
Motor Control Starter, Nema Full Voltage, Non-Reversing, 90A, 120/110V, Size 3, 3P, Thermal Overload
Magnifying glass
Hover image to zoom
$5,478.97 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/110v
Product Highlight: Amperage
90 Amps

Description

–
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 120V/60 Hz or 110V/50 Hz coil voltage, 90A, Three-pole, Size 3, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V, A200 series, Wired for Separate Control

Product Specifications:
  • 90 Amp
  • NEMA
  • Size: 3
  • Non-Reversing Starter
  • 600 Volt Rated
  • 3-Phase Magnetic
  • Thermal Overload Relay
  • 120/110 Volt AC Coil
  • Certifications: UL Listed, CSA Certified
  • Weight: 10.05 lbs.
  • Length/Depth: 6.75"
  • Height: 6.9"
  • Width: 4.63"

Specs

–
Product Type:

Motor Starter

Voltage:

120/110v

Poles:

3

Phase:

3

Amperage:

90

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy