Apply to be a TradeMaster!
Main product image of Motor Control Starter, Non-Reversing, 9A, 200/208V, Size 0, 3P, 60 Hz
Magnifying glass
Hover image to zoom

Motor Control Starter, Non-Reversing, 9A, 200/208V, Size 0, 3P, 60 Hz

Brand:
Eaton
SKU:
A200MACB
Rating:
(0)
Q&A:
(0)
Motor Control Starter, Non-Reversing, 9A, 200/208V, Size 0, 3P, 60 Hz
Magnifying glass
Hover image to zoom
$1,087.38 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
9 Amps
Product Highlight: Voltage
200/208v

Description

–
Product Features
  • Series: A200
  • Coil Voltage: 200-208V/60 Hz
  • Max HP Rating: 1/3 hp at 115V, 1-1/2 hp at 208,240V, 2 hp at 480,600V
  • Size: 0
  • Number of Poles: Three-pole
  • Amperage Rating: 9A
  • Phase: Three-phase Magnetic

Specs

–
Amperage:

9

Voltage:

200/208v

Poles:

3

Phase:

3

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy