Apply to be a TradeMaster!
Main product image of Definite Purpose Starter, Non-Reversing, 25A, 110/120V, 3P, 50/60 Hz
Magnifying glass
Hover image to zoom

Definite Purpose Starter, Non-Reversing, 25A, 110/120V, 3P, 50/60 Hz

Brand:
Eaton
SKU:
A25SNC25A
Rating:
(0)
Q&A:
(0)
Definite Purpose Starter, Non-Reversing, 25A, 110/120V, 3P, 50/60 Hz
Magnifying glass
Hover image to zoom
$968.14 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
110/120v

Description

–
Product Features
  • Inductive Full Load: 25 A IFL
  • Type: Non-Reversing
  • Phase: Three-phase
  • Model: Starter
  • Control Characteristics: Separate control wiring
  • Enclosure: Open with metal mounting plate
  • Terminals: Screw/pressure plate
  • Amperage Rating: 25A
  • Coil: 110-120 V, 50/60 Hz

Specs

–
Amperage:

25

Voltage:

110/120v

Poles:

3

Phase:

3

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy