Apply to be a TradeMaster!
Main product image of Manual Motor Controller, #14-10 Awg 30A, 600V, Front Wired, Gray, Nema3R, 2-Pole, AH6810W
Magnifying glass
Hover image to zoom

Manual Motor Controller, #14-10 Awg 30A, 600V, Front Wired, Gray, Nema3R, 2-Pole, AH6810W

Brand:
Eaton
SKU:
AH6810W
Rating:
(0)
Q&A:
(0)
Manual Motor Controller, #14-10 Awg 30A, 600V, Front Wired, Gray, Nema3R, 2-Pole, AH6810W
Magnifying glass
Hover image to zoom
$173.39 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Voltage
600V
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Grade
Industrial
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Gray

Description

–
Eaton manual motor controller, #14-10 AWG, 30A, Wall, 600V, Front wired, Maintained contact, Gray, NEMA 3R, Enclosure: Copperless aluminum, Two-pole, -20-65˚C, Single-phase, Toggle switch, Copper-alloy terminal, brass screw, Single-throw

Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requirements. Plus, two sets of contacts per pole distribute load and make/break action for long, reliable duty.

Specially designed for 2- and 3-pole applications up to 60A for AC and AC/DC single-phase and three-phase applications
Ensures personnel and equipment safety in the workplace with features like OSHA compliant Lockout/Tagout enclosures
Designed and built tough to withstand rough service in a physically abusive environment
NEMA Type 1 and NEMA Type 4X enclosures are available for harsh environments with exposure to chemicals, detergents and washdowns
Provides compliance with relevant codes and standards
Innovative design facilitates quick and easy installation and change-outs

Specs

–
Mount:

Wall

AWG:

14-10

Product Type:

Manual Motor Controller

Application:

Industrial

Voltage:

600V

Material:

Glass Filled Nylon

Wiring:

Front Wired Screw

Phase:

1

Type:

Toggle Switch

Grade:

Industrial

Poles:

2

Amperage:

30

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy