Apply to be a TradeMaster!
Main product image of Standard Grade Motor Control Disconnect Switch, Non-Fused, 30A, Flush Or Offset Mounting, 600V, AHDS30AC
Magnifying glass
Hover image to zoom

Standard Grade Motor Control Disconnect Switch, Non-Fused, 30A, Flush Or Offset Mounting, 600V, AHDS30AC

Brand:
Eaton
SKU:
AHDS30AC
Rating:
(0)
Q&A:
(0)
Standard Grade Motor Control Disconnect Switch, Non-Fused, 30A, Flush Or Offset Mounting, 600V, AHDS30AC
Magnifying glass
Hover image to zoom
$448.47 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Mount
Flush, Offset
Product Highlight: Voltage
600V

Description

–
Eaton standard grade motor control disconnect switch, Non-fused, 30A, Flush or offset mounting, 600V, Auxiliary contact, Thermoplastic, Washdown environments, Three-pole, Three-phase, 4X{NR9}

Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.

Cam action mechanism inside for quiet switch action
Ultrasonic welded thermoplastic top and bottom housing eliminate call-backs due to job-site breakage
Built-in wire looper to speed termination of both #14 and #12 AWG wire
Built-in patented wire stripper provides handy backup for misplaced tools
Longer, wider strap provides 40% more contact area to wallboard, virtually eliminating floating installations

Specs

–
Amperage:

30

Mount:

Flush

Offset

Poles:

3

Voltage:

600V

Product Type:

Standard Grade Motor Control Disconnect Switch

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy