Apply to be a TradeMaster!
Main product image of NEMA Full-Voltage Non-Reversing Starter, 9A, 120/110V, 3P, Size 00, 60/50 Hz
Magnifying glass
Hover image to zoom

NEMA Full-Voltage Non-Reversing Starter, 9A, 120/110V, 3P, Size 00, 60/50 Hz

Brand:
Eaton
SKU:
AN16AN0AC
Rating:
(0)
Q&A:
(0)
NEMA Full-Voltage Non-Reversing Starter, 9A, 120/110V, 3P, Size 00, 60/50 Hz
Magnifying glass
Hover image to zoom
$729.49 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
32 Amps
Product Highlight: Voltage
120/110v

Description

–
Product Features
  • NEMA Full Voltage Non-reversing Starter
  • Freedom
  • 3-phase Magnetic
  • Starter w/C306 bi-metal OLR
  • Size 00
  • 3-pole
  • Max HP Rating: 1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V
  • Interchangeable Heater Overload Relay
  • 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
  • Heater Packs Must Be Purchased Separately

Specs

–
Amperage:

32

Voltage:

120/110v

Poles:

3

Phase:

3

Hertz:

60/50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy