Apply to be a TradeMaster!
Main product image of Motor Control Starter, NEMA Full-Voltage, Non-Reversing, 18A, 120/110V, 3P, Size 0, 60/50 Hz
Magnifying glass
Hover image to zoom

Motor Control Starter, NEMA Full-Voltage, Non-Reversing, 18A, 120/110V, 3P, Size 0, 60/50 Hz

Brand:
Eaton
SKU:
AN16BN0AC
Rating:
(0)
Q&A:
(0)
Motor Control Starter, NEMA Full-Voltage, Non-Reversing, 18A, 120/110V, 3P, Size 0, 60/50 Hz
Magnifying glass
Hover image to zoom
$888.29 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
18 Amps
Product Highlight: Voltage
120/110v

Description

–
Product Features
  • 18 Amp
  • NEMA Size 0
  • Non-reversing Starter
  • Starter w/C306 bi-metal OLR
  • Freedom
  • 600V Rated
  • Single-phase, three-phase
  • Thermal Overload Relay
  • 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V
  • 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
  • Heater Pack required for Overload Protection

Specs

–
Amperage:

18

Voltage:

120/110v

Poles:

3

Phase:

3

1

Hertz:

60/50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy