Apply to be a TradeMaster!
Main product image of Motor Control Starter, Non-Reversing, Thermal Overload, 45A, 240/220V, 3P, Size 2, 60/50 Hz
Magnifying glass
Hover image to zoom

Motor Control Starter, Non-Reversing, Thermal Overload, 45A, 240/220V, 3P, Size 2, 60/50 Hz

Brand:
Eaton
SKU:
AN16GN0BB
Rating:
(0)
Q&A:
(0)
Motor Control Starter, Non-Reversing, Thermal Overload, 45A, 240/220V, 3P, Size 2, 60/50 Hz
Magnifying glass
Hover image to zoom
$1,670.79 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
45 Amps
Product Highlight: Voltage
240/220v

Description

–
Product Features
  • 45 Amp
  • NEMA Size 2
  • Non-reversing Starter
  • Freedom
  • 600V Rated
  • 3-Phase Magnetic
  • Thermal Overload Relay
  • 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil
  • Starter w/C306 bi-metal OLR
  • 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V
  • Heater Pack required for Overload Protection

Specs

–
Amperage:

45

Voltage:

240/220v

Poles:

3

Phase:

3

1

Hertz:

60/50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy