Apply to be a TradeMaster!
Main product image of 3-Pole Circuit Breaker (40A, 240V)
Magnifying glass
Hover image to zoom

3-Pole Circuit Breaker (40A, 240V)

Brand:
Eaton
SKU:
BAB3040H
Rating:
(0)
Q&A:
(0)
3-Pole Circuit Breaker (40A, 240V)
Magnifying glass
Hover image to zoom
$330.82 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
240v

Description

–
Eaton BAB thermal magnetic circuit breaker, Quicklag industrial thermal-magnetic circuit breaker, Bolt-on mounting,40 A,6 kAIC,Three-pole,240/415 V, Non-Interchangeable,Q32,BAB

Product Features
  • 40 Amp
  • 3-Pole
  • Thermal Magnetic Circuit Breaker
  • Type BAB
  • Quicklag
  • Bolt-On
  • 6 kAIC
  • 240 V

Specs

–
Product Type:

Circuit Breaker

Amperage:

40

Voltage:

240v

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy