Apply to be a TradeMaster!
Filter menu expanded

Filters

7 items
Reset

SORT

Product Availability
–

Show In Stock Only (7)

Amperage
–

20 (1)
30 (1)
40 (1)
50 (1)
60 (1)

Voltage
–

120v (2)
240v (3)

Poles
–

1 (1)
3 (4)

Price Range
–

$1 to $5 (2)
$45 to $50 (1)
$100 to $200 (1)
$300 to $400 (3)

Eaton QUICKLAG BA Circuit Breakers

Help Face
Need a little help?
7 items
Grid
List
Compare
Product Image of Single Pole Non-Interchangeable Circuit Breaker (20A, 120/240V)
$48.06 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of 2-Pole Non-Interchangeable Circuit Breaker (30A, 120/240V)
$199.08 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 3-Pole Non-Interchangeable Circuit Breaker (50A, 240V)
$330.82 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of 3-Pole Non-Interchangeable Circuit Breaker (60A, 240V)
$330.82 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 3-Pole Circuit Breaker (40A, 240V)
3-Pole Circuit Breaker (40A, 240V)
SKU: BAB3040H
Eaton
SKU: BAB3040H
Brand: Eaton
$330.82 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of QL Handle Tie for 2 QUICKLAG Circuit Breakers
QL Handle Tie for 2 QUICKLAG Circuit Breakers
SKU: QL2HT
Eaton
SKU: QL2HT
Brand: Eaton
$2.51 each
In Stock
Get 57 by Mon, Nov 23
In Stock
Get 57 by Mon, Nov 23
Compare
Product Image of QL Handle Tie for 3 QUICKLAG Circuit Breakers
QL Handle Tie for 3 QUICKLAG Circuit Breakers
SKU: QL3HT
Eaton
SKU: QL3HT
Brand: Eaton
$3.59 each
In Stock
Get 85 by Mon, Nov 23
In Stock
Get 85 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Eaton QUICKLAG BA Circuit Breakers

Eaton QUICKLAG BA Circuit Breakers are bolt-on miniature circuit breakers built for panelboard installation, UL 489 listed and rated at 10,000A interrupting capacity. Electricians use these across residential and light commercial panels for standard branch circuit protection. Ampere ratings cover a wide range including 10, 15, 20, 25, 30, and 35 amps, with single-pole, two-pole, and three-pole configurations available depending on the circuit. Models from 15 to 100 amps carry an HACR rating, which matters for any circuit feeding air conditioning or heating equipment with multiple motors. The breakers are also switching duty rated for 120 VAC fluorescent lighting applications, and they're built to operate reliably in humidity up to 95% noncondensing, which covers most mechanical room and basement panel environments. That combination of UL listing, HACR rating, and bolt-on mounting makes the BA line a straightforward fit for panel upgrades and new installs alike.

Subcategories

  • Single-Pole Breakers: Single-pole breakers protect standard 120-volt branch circuits, the most common circuit type in residential panels. Electricians use these for lighting circuits, general receptacles, and small appliance loads. The BA line offers single-pole models across the standard ampere range including 15, 20, and higher ratings. These are UL 489 listed like the rest of the QUICKLAG BA family.
  • Two-Pole Breakers: Two-pole breakers handle 240-volt circuits, commonly used for larger appliances, HVAC equipment, and electric water heaters. The BAB2030 model, for example, is a two-pole 30 amp breaker rated at 10,000 AIC with 120/240V compatibility. HACR-rated two-pole models are standard for circuits feeding air conditioning condensers or heat pump units. These install the same bolt-on way as single-pole models.
  • Three-Pole Breakers: Three-pole breakers protect three-phase circuits, typically found in light commercial applications rather than standard residential panels. Electricians working on commercial mechanical equipment or three-phase motor loads use these to match the circuit configuration. The three-pole line carries the same 10,000A interrupting capacity as the rest of the BA family. Ampere ratings on three-pole models scale up from 15A into higher commercial ranges.

Buying Guide

Start with the panel compatibility, since QUICKLAG BA circuit breakers are bolt-on style, not plug-in, so confirm the panelboard is designed for bolt-on breakers before ordering. Next, match the pole count to the circuit: single-pole for standard 120-volt branch circuits, two-pole for 240-volt loads like HVAC equipment or larger appliances, and three-pole for three-phase circuits found in light commercial settings.

Ampere rating comes next, and Eaton QUICKLAG BA Circuit Breakers cover a wide range from 10 amps up through higher commercial ratings, so size the breaker to the connected load and wire gauge per code, not just to what was previously installed. If the circuit feeds air conditioning or heating equipment, confirm the breaker carries an HACR rating, since models in the 15 to 100 amp range are rated for this and standard breakers without that rating aren't a safe substitute on multi-motor HVAC circuits.

Check the interrupting capacity against the panel's available fault current; the BA line is rated at 10,000A interrupting capacity, which covers most residential and light commercial services but should still be confirmed against the specific panel's fault current calculation. For installations in damp basements or mechanical rooms, the BA line's 0 to 95% noncondensing humidity rating covers typical conditions, but standing water or condensing environments call for additional protection beyond the breaker itself.

Frequently Asked Questions

Are Eaton QUICKLAG BA breakers bolt-on or plug-in?

QUICKLAG BA circuit breakers are bolt-on style, which requires the panelboard to be designed for bolt-on mounting rather than plug-in breakers. Confirming panel compatibility before ordering avoids a mismatch on the job.

What is the interrupting capacity of the QUICKLAG BA line?

The BA line carries a 10,000A interrupting capacity, which is standard for most residential and light commercial panels. The panel's available fault current should still be checked against this rating.

Which QUICKLAG BA breakers are HACR rated?

Breakers in the 15 to 100 amp range within the BA line carry an HACR rating, making them suitable for circuits feeding air conditioning and heating equipment with multiple motor loads. This rating matters specifically for HVAC circuits.

What pole configurations are available in the QUICKLAG BA line?

The BA line is available in single-pole, two-pole, and three-pole configurations. Two-pole handles standard 240-volt circuits, while three-pole covers three-phase applications typically found in commercial settings.

Are QUICKLAG BA breakers UL listed?

Yes, QUICKLAG BA circuit breakers are UL 489 listed. They're also rated for switching duty on 120 VAC fluorescent lighting applications.

Didn't find what you're looking for? 
Let us know
.