Apply to be a TradeMaster!
Main product image of 2-Pole Definite Purpose Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom

2-Pole Definite Purpose Contactor (24V, 40 Amp)

Brand:
Eaton
SKU:
C25BNB240T
Rating:
(0)
Q&A:
(0)
2-Pole Definite Purpose Contactor (24V, 40 Amp)
Magnifying glass
Hover image to zoom
$81.12 each
In Stock
In Stock
Get 1 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
Product Features
  • 40 Amp
  • 2-Pole
  • Compact Definite Purpose Contactor
  • 600V Rated
  • Box Lug Terminals
  • 24V AC Coil
  • No Replacement Coils Available for the Compact Series

Specs

–
Product Type:

Contactor

Amperage:

40

Voltage:

24V

Poles:

2

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy