Apply to be a TradeMaster!
Main product image of 2-Pole Non-Reversing Definite Purpose Compact Contactor w/ Metal Mounting (208-240 VAC, 40 Amp)
Magnifying glass
Hover image to zoom

2-Pole Non-Reversing Definite Purpose Compact Contactor w/ Metal Mounting (208-240 VAC, 40 Amp)

Brand:
Eaton
SKU:
C25BNF240B
Rating:
(0)
Q&A:
(0)
2-Pole Non-Reversing Definite Purpose Compact Contactor w/ Metal Mounting (208-240 VAC, 40 Amp)
Magnifying glass
Hover image to zoom
$149.17 each
In Stock
In Stock
Get 1 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-240 VAC
Product Highlight: Amperage
40 Amps

Description

–

Product Features

  • 208-240 Vac 
  • 50/60Hz Coil Voltage
  • 2 Pole
  • 40 Amps
  • Open Type Enclosure
  • Non-Reversing Definite Purpose Compact Contactor with Metal Mounting Plate

Specs

–
Voltage:

208-240 VAC

Product Type:

Contactor

Amperage:

40

Poles:

2

Hertz:

50/60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy