Apply to be a TradeMaster!
Main product image of 1-Pole Definite Purpose Contactor (277V, 30 Amp)
Magnifying glass
Hover image to zoom

1-Pole Definite Purpose Contactor (277V, 30 Amp)

Brand:
Eaton
SKU:
C25CNB130H
Rating:
(0)
Q&A:
(0)
1-Pole Definite Purpose Contactor (277V, 30 Amp)
Magnifying glass
Hover image to zoom
$63.60 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
277v

Description

–
Product Features
  • 30 Amp
  • 1-Pole
  • Compact Definite Purpose Contactor
  • 600V Rated
  • Binding Head Screw Terminals
  • 24V AC Coil
  • No Replacement Coils Available for the Compact Series
  • 60 Hz

Specs

–
Product Type:

Contactor

Amperage:

30

Voltage:

277v

Poles:

1

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy