Apply to be a TradeMaster!
Main product image of 3-Pole Definite Purpose Contactor (120V, 40 Amp)
Magnifying glass
Hover image to zoom

3-Pole Definite Purpose Contactor (120V, 40 Amp)

Brand:
Eaton
SKU:
C25DNF340A
Rating:
(2)
Q&A:
(0)
3-Pole Definite Purpose Contactor (120V, 40 Amp)
Magnifying glass
Hover image to zoom
$173.96 each
In Stock
In Stock
Get 13 Thu, Oct 8
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120v

Description

–
Product Features
  • 40 Amp
  • 3-Pole
  • Definite Purpose Contactor
  • 600V Rated
  • Lug Terminals
  • 120V AC Coil
  • Series: D1

Specs

–
Product Type:

Contactor

Amperage:

40

Voltage:

120v

Poles:

3

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great contactors

Eaton makes great contactors and they seem to hold up long term.
Mike
Grand Rapids, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding Customer Service

The contactor was an exact replacement for a failed one in an electric pool heater. Nothing particularly amazing about the contactor BUT the customer service from Supply House was fantastic. I had initially ordered the wrong part and was having a hard time figuring out what part I needed. The customer service agent was very helpful and spent quite a bit of time doing the required research for me. She made returning the wrong part and getting the correct part to me very easy. I can't say enough good things about her.
Jim - Chief Engineer
Livingston, MT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy