Apply to be a TradeMaster!
Main product image of 3-Pole Definite Purpose Contactor (110/24V, 40 Amp)
Magnifying glass
Hover image to zoom

3-Pole Definite Purpose Contactor (110/24V, 40 Amp)

Brand:
Eaton
SKU:
C25DNY162T
Rating:
(1)
Q&A:
(0)
3-Pole Definite Purpose Contactor (110/24V, 40 Amp)
Magnifying glass
Hover image to zoom
$133.72 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
110-240V

Description

–
Product Features
  • 40 Amp
  • 3-Pole
  • Definite Purpose Contactor
  • 110/24V AC Coil
  • C25
  • 50 mm
  • 50/60 Hz

Specs

–
Product Type:

Contactor

Amperage:

40

Poles:

3

Hertz:

50/60

Voltage:

110-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Becareful

This contactor is not what the description details it is NOT a 110/24 volt coil it is 24 volt coil. It is also not din rail mounting like the picture depicts.
Wayne
Helena Montana
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy