Apply to be a TradeMaster!
Main product image of 4-Pole Definite Purpose Contactor (110/120V, 30 Amp)
Magnifying glass
Hover image to zoom

4-Pole Definite Purpose Contactor (110/120V, 30 Amp)

Brand:
Eaton
SKU:
C25END430A
Rating:
(0)
Q&A:
(0)
4-Pole Definite Purpose Contactor (110/120V, 30 Amp)
Magnifying glass
Hover image to zoom
$105.69 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
110/120v

Description

–
Product Features
  • 30 Amp
  • 4-Pole
  • Definite Purpose Contactor
  • 600V Rated
  • Pressure Plate Terminals
  • 120V AC Coil
  • Series: C1

Specs

–
Product Type:

Contactor

Amperage:

30

Voltage:

110/120v

Poles:

4

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy