Apply to be a TradeMaster!
Main product image of 3-Pole Definite Purpose Contactor (208/240V, 75 Amp)
Magnifying glass
Hover image to zoom

3-Pole Definite Purpose Contactor (208/240V, 75 Amp)

Brand:
Eaton
SKU:
C25FNF375B
Rating:
(0)
Q&A:
(0)
3-Pole Definite Purpose Contactor (208/240V, 75 Amp)
Magnifying glass
Hover image to zoom
$434.95 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
75 Amps
Product Highlight: Voltage
208V, 208/240V

Description

–
Product Features
  • 75 Amp
  • 3-Pole
  • Definite Purpose Contactor
  • 600V Rated
  • Lug Terminals
  • 208/240V AC Coil
  • Series: C1

Specs

–
Product Type:

Contactor

Amperage:

75

Voltage:

208V

208/240V

Poles:

3

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy