Apply to be a TradeMaster!
Main product image of Freedom NEMA & IEC Thermal Overload Relay, 3P, 20 to 39A
Magnifying glass
Hover image to zoom

Freedom NEMA & IEC Thermal Overload Relay, 3P, 20 to 39A

Brand:
Eaton
SKU:
C306DN3B
Rating:
(1)
Q&A:
(0)
Freedom NEMA & IEC Thermal Overload Relay, 3P, 20 to 39A
Magnifying glass
Hover image to zoom
$282.17 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
39 Amps

Description

–
Series B overload relays have load lugs built into relay base and will only accept Series B heater packs. These relays can be directly attached to a contactor or they can be DIN rail or panel mounted using an adapter.

Product Features
  • NEMA, IEC
  • NEMA Size 00, 0, IEC Size A-F
  • DIN rail, panel
  • Heaters required
  • Used with GST00-160
  • 20-39A
  • Thermal Trip Type
  • Three-pole

Specs

–
Amperage:

39

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The part worked great

The part worked great !
Palti
Nyc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy