Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Controls
Contactors
Eaton Contactors
1NC Auxiliary Contact, Side Mount
Brand:
Eaton
SKU:
C320KG2
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry C320KG2
Unavailable since July 21, 2023
MANUALS (1)
Selection Guide
Selection Guide
Product Highlights
–
Normally Closed
Side
Description
–
Heavy-Duty Pilot Rated for 10A at 600 Vac, For 15-75A Definite Purpose Contactors
Product Features
Side Mounted Auxiliary Contact
Pressure plate
1NC
Specs
–
Product Type:
Auxiliary Contact
Position:
Normally Closed
Mount:
Side
Poles:
1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video