Apply to be a TradeMaster!
Main product image of 1NC Freedom Auxiliary Contact, Side Mount
Magnifying glass
Hover image to zoom

1NC Freedom Auxiliary Contact, Side Mount

Brand:
Eaton
SKU:
C320KGS2
Rating:
(0)
Q&A:
(0)
1NC Freedom Auxiliary Contact, Side Mount
Magnifying glass
Hover image to zoom
$67.73 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Mount
Side

Description

–
Product Features
  • Side Mounted Auxiliary Contact
  • 1 N.C.
  • Used with NEMA Size 00-2 & IEC Size A-K

Specs

–
Poles:

1

Product Type:

Auxiliary Contact

Position:

Normally Closed

Mount:

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy