Apply to be a TradeMaster!
Main product image of 1NO/1NC Freedom Auxiliary Contact, Side Mount
Magnifying glass
Hover image to zoom

1NO/1NC Freedom Auxiliary Contact, Side Mount

Brand:
Eaton
SKU:
C320KGS32
Rating:
(0)
Q&A:
(0)
1NO/1NC Freedom Auxiliary Contact, Side Mount
Magnifying glass
Hover image to zoom
$184.46 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed, Normally Open
Product Highlight: Mount
Side

Description

–
Product Features
  • Side Mounted Base Auxiliary Contact Block.
  • 1 N.O. & 1 N.C.
  • Used with NEMA Size 3, IEC Size L-N.

Specs

–
Poles:

2

Product Type:

Auxiliary Contact

Position:

Normally Closed

Normally Open

Mount:

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy