Apply to be a TradeMaster!
Main product image of 1NO Freedom Auxiliary Contact, Side Mount
Magnifying glass
Hover image to zoom

1NO Freedom Auxiliary Contact, Side Mount

Brand:
Eaton
SKU:
C320KGS41
Rating:
(0)
Q&A:
(0)
1NO Freedom Auxiliary Contact, Side Mount
Magnifying glass
Hover image to zoom
$144.01 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Mount
Side

Description

–
Product Features
  • Side Mounted Base Auxiliary Contact Block.
  • 1 N.O.
  • Used with NEMA Size 4-5, IEC Size P-S.

Specs

–
Poles:

1

Product Type:

Auxiliary Contact

Position:

Normally Open

Mount:

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy