Apply to be a TradeMaster!
Main product image of 2NO/2NC Freedom Auxiliary Contact, Top Mount
Magnifying glass
Hover image to zoom

2NO/2NC Freedom Auxiliary Contact, Top Mount

Brand:
Eaton
SKU:
C320KGT15
Rating:
(1)
Q&A:
(0)
2NO/2NC Freedom Auxiliary Contact, Top Mount
Magnifying glass
Hover image to zoom
$184.80 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed, Normally Open
Product Highlight: Mount
Top

Description

–
Product Features
  • Top Mounted Auxiliary Contact.
  • 2 N.O. & 2 N.C.
  • Used with NEMA Size 00-2 & IEC Size A-K.

Specs

–
Poles:

4

Product Type:

Auxiliary Contact

Position:

Normally Closed

Normally Open

Mount:

Top

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Thanks! Great product
Chris
ILINOIS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy