Apply to be a TradeMaster!
Main product image of Cam & Disconnect Switch, Open, Fused, 60 Amp, 600VAC, 3 Phase 3 Wires, 3 Poles, 3-1/2" Overall Height, 4-1/2" Overall Width, 3" Overall Depth
Magnifying glass
Hover image to zoom

Cam & Disconnect Switch, Open, Fused, 60 Amp, 600VAC, 3 Phase 3 Wires, 3 Poles, 3-1/2" Overall Height, 4-1/2" Overall Width, 3" Overall Depth

Brand:
Eaton
SKU:
CCP-3-60CF
Rating:
(0)
Q&A:
(0)
Cam & Disconnect Switch, Open, Fused, 60 Amp, 600VAC, 3 Phase 3 Wires, 3 Poles, 3-1/2" Overall Height, 4-1/2" Overall Width, 3" Overall Depth
Magnifying glass
Hover image to zoom
$338.26 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600 VAC
Product Highlight: Amperage
60 Amps

Description

–
Eaton Bussmann series CCP UL98 fusible disconnect, 600 Vac, 125 Vdc, 60A, UL98 fusible disconnect, Three-pole, CUBEFuse

Specs

–
Product Type:

Fuse

Voltage:

600 VAC

Amperage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy