Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Amperage
–

30 (2)
60 (2)

Voltage
–

32v (1)
600 VAC (1)
600V (1)

Price Range
–

$70 to $80 (1)
$80 to $90 (1)
$200 to $300 (1)
$300 to $400 (1)
$500 to $600 (1)

Fused Disconnect Switches

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of Fused Disconnect Switch, 30A, ECFBJC303BP0N
Fused Disconnect Switch, 30A, ECFBJC303BP0N
SKU: ECFBJC303BP0N
Mersen
SKU: ECFBJC303BP0N
Brand: Mersen
$551.21 each
In Stock
Get 1 by Thu, Oct 8 - Fri, Oct 9
In Stock
Get 1 by Thu, Oct 8 - Fri, Oct 9
Compare
Product Image of Cam & Disconnect Switch, Open, Fused, 60 Amp, 600VAC, 3 Phase 3 Wires, 3 Poles, 3-1/2" Overall Height, 4-1/2" Overall Width, 3" Overall Depth
$338.26 each
Backorder
Get it by Tue, Nov 3 - Wed, Dec 2
Backorder
Get it by Tue, Nov 3 - Wed, Dec 2
Compare
Product Image of Bussmann 2 Pole 60A Fused Disconnect Switch (600V)
Bussmann 2 Pole 60A Fused Disconnect Switch (600V)
SKU: CCP-2-60CF
Eaton
SKU: CCP-2-60CF
Brand: Eaton
$220.02 each
In Stock
Get 1 by Thu, Oct 8 - Fri, Oct 9
In Stock
Get 1 by Thu, Oct 8 - Fri, Oct 9
Compare
Product Image of Bussmann Single Pole 30A Fused Disconnect Switch (32V)
$85.64 each
In Stock
Get 10 by Thu, Oct 8 - Fri, Oct 9
In Stock
Get 10 by Thu, Oct 8 - Fri, Oct 9
Compare
Product Image of Cable Flange Operated Handle, HAF-OP1
Cable Flange Operated Handle, HAF-OP1
SKU: HAF-OP1
Mersen
SKU: HAF-OP1
Brand: Mersen
$74.07 each
In Stock
Get 1 by Thu, Oct 8 - Fri, Oct 9
In Stock
Get 1 by Thu, Oct 8 - Fri, Oct 9
Resources
FAQs, Manuals & Videos
Articles
More About Fused Disconnect Switches
Fused disconnect switches combine overcurrent protection and manual circuit isolation in a single, code-compliant solution. Designed for commercial and industrial electrical systems, they provide reliable short-circuit and overload protection while allowing safe equipment servicing, maintenance shutdowns, and enhanced workplace safety.
Didn't find what you're looking for? 
Let us know
.