Apply to be a TradeMaster!
Main product image of 3-Pole XT IEC Non-Reversing Contactor (24V, 12 Amp)
Magnifying glass
Hover image to zoom

3-Pole XT IEC Non-Reversing Contactor (24V, 12 Amp)

Brand:
Eaton
SKU:
CE15CN3TB
Rating:
(0)
Q&A:
(0)
3-Pole XT IEC Non-Reversing Contactor (24V, 12 Amp)
Magnifying glass
Hover image to zoom
$418.75 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps
Product Highlight: Voltage
24V

Description

–
Product Features
  • 12 Amp
  • IEC
  • Non-Reversing Contactor
  • No Overload Relay
  • Freedom
  • 3-Pole
  • Steel Mounting Plate
  • 120/110 Volt AC Coil
  • 50/60 Hz Frequency Rating

Specs

–
Product Type:

Contactor

Amperage:

12

Voltage:

24V

Poles:

3

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy