Apply to be a TradeMaster!
Main product image of 3-Pole XT IEC Non-Reversing Contactor, Full Voltage, Size A (120/110V, 12 Amp)
Magnifying glass
Hover image to zoom

3-Pole XT IEC Non-Reversing Contactor, Full Voltage, Size A (120/110V, 12 Amp)

Brand:
Eaton
SKU:
CE15CNS3AB
Rating:
(1)
Q&A:
(0)
3-Pole XT IEC Non-Reversing Contactor, Full Voltage, Size A (120/110V, 12 Amp)
Magnifying glass
Hover image to zoom
$368.87 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps
Product Highlight: Voltage
120/110v
Product Highlight: Mount
Side
Product Highlight: Position
Normally Open

Description

–
Product Features
  • 12 Amp
  • IEC
  • Full Voltage
  • Non-Reversing Contactor
  • Freedom
  • Size A
  • No Overload Relay
  • 1NO
  • 3-Pole
  • Side Mounted
  • Auxiliary Contact
  • 120/110 Volt AC Coil
  • 50/60 Hz Frequency Rating

Specs

–
Product Type:

Contactor

Amperage:

12

Voltage:

120/110v

Poles:

3

Hertz:

50/60

Mount:

Side

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again

this product is use in our HVAC units
Base
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy