The Day Savers – A National Tradesmen Day Contest
Main product image of 3-Pole XT IEC Non-Reversing Contactor, Full Voltage, Size F (120/110V, 32 Amp)
Magnifying glass
Hover image to zoom

3-Pole XT IEC Non-Reversing Contactor, Full Voltage, Size F (120/110V, 32 Amp)

Brand:
Eaton
SKU:
CE15FN3AB
Rating:
(0)
Q&A:
(0)
3-Pole XT IEC Non-Reversing Contactor, Full Voltage, Size F (120/110V, 32 Amp)
Magnifying glass
Hover image to zoom
$588.58 each
In Stock
In Stock
Get 3 Mon, Aug 31
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
32 Amps
Product Highlight: Voltage
110/120v

Description

Product Features
  • 32 Amp
  • IEC
  • Non-Reversing Contactor
  • Full Voltage
  • Freedom
  • Size F
  • 2 hp
  • Steel Mounting Plate
  • No Overload Relay
  • 3-Pole
  • 110/120 Volt AC Coil
  • 50/60 Hz Frequency Rating

Specs

Product Type:

Contactor

Amperage:

32

Voltage:

110/120v

Poles:

3

Hertz:

50/60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy