Apply to be a TradeMaster!
Main product image of 2-Pole CHF Thermal Magnetic Circuit Breaker (20A, 120/240V)
Magnifying glass
Hover image to zoom

2-Pole CHF Thermal Magnetic Circuit Breaker (20A, 120/240V)

Brand:
Eaton
SKU:
CHF220
Rating:
(0)
Q&A:
(0)
2-Pole CHF Thermal Magnetic Circuit Breaker (20A, 120/240V)
Magnifying glass
Hover image to zoom
$22.65 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/240V

Description

–
2-Pole CHF Thermal Magnetic Circuit Breaker (20A, 120/240V)

Product Features
  • Type: Type CHF 3/4-Inch standard circuit breaker
  • Wire Size: (1) #14-8 AWG, (2) #14-10 AWG Cu/Al
  • Circuit Breaker Type: CH
  • Used With: Type CH Loadcenters
  • Voltage Rating: 120/240 V
  • Amperage Rating: 20A
  • Number of Poles: Two-Pole
  • Interrupt Rating: 10 kAIC
  • Compliance: HACR Rated
  • Certifications: UL 489

Specs

–
Product Type:

Circuit Breaker

Amperage:

20

Voltage:

120/240V

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy