Apply to be a TradeMaster!
Main product image of 1" Thermal Magnetic Classified Replacement Circuit Breaker, 2P, For Type CH Loadcenters, #14-4 AWG (40A, 120/240V)
Magnifying glass
Hover image to zoom

1" Thermal Magnetic Classified Replacement Circuit Breaker, 2P, For Type CH Loadcenters, #14-4 AWG (40A, 120/240V)

Brand:
Eaton
SKU:
CL240
Rating:
(0)
Q&A:
(0)
1" Thermal Magnetic Classified Replacement Circuit Breaker, 2P, For Type CH Loadcenters, #14-4 AWG (40A, 120/240V)
Magnifying glass
Hover image to zoom
$122.38 each
In Stock
In Stock
Get 4 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120/240V

Description

–
Eaton Classified 1" thermal magnetic circuit breaker, Type CL 1-Inch classified replacement breaker, 40 A, 10 kAIC, two-pole, 120/240V, CL, common breaker trip, #14-4 AWG Cu/Al, CL, Type CH loadcenters

Specs

–
AWG:

14-4

Size:

1"

Product Type:

Circuit Breaker

Amperage:

40

Poles:

2

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy