Apply to be a TradeMaster!
Main product image of 3-Pole NEMA Non-Reversing Motor Control Contactor, Full Voltage, Size 1 (120/110V, 27 Amp)
Magnifying glass
Hover image to zoom

3-Pole NEMA Non-Reversing Motor Control Contactor, Full Voltage, Size 1 (120/110V, 27 Amp)

Brand:
Eaton
SKU:
CN15DN3AB
Rating:
(0)
Q&A:
(0)
3-Pole NEMA Non-Reversing Motor Control Contactor, Full Voltage, Size 1 (120/110V, 27 Amp)
Magnifying glass
Hover image to zoom
$803.89 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
27 Amps
Product Highlight: Voltage
110/120v
Product Highlight: Position
Normally Open

Description

–
Product Features
  • NEMA Size 1
  • 27 Amp
  • Non-Reversing Contactor
  • Freedom
  • 600V Rated
  • 3-Phase Magnetic
  • Max HP Rating: 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V
  • 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil
  • Includes: 1 N.O. Auxiliary Contact

Specs

–
Product Type:

Contactor

Amperage:

27

Voltage:

110/120v

Poles:

3

Hertz:

50/60

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy