Apply to be a TradeMaster!
Main product image of General Purpose Ice Cube Relay, 8-pin, DPDT, 2P (120V, 10 Amp)
Magnifying glass
Hover image to zoom

General Purpose Ice Cube Relay, 8-pin, DPDT, 2P (120V, 10 Amp)

Brand:
Eaton
SKU:
D3RF2A
Rating:
(0)
Q&A:
(0)
General Purpose Ice Cube Relay, 8-pin, DPDT, 2P (120V, 10 Amp)
Magnifying glass
Hover image to zoom
$22.33 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
10 Amps

Description

–
Product Features
  • General Purpose Relay
  • 120V AC Coil
  • DPDT
  • Contact Rating: 10 Amp
  • Terminal Style: 8-Pin, Octal Plug-In
  • Maximum Switching Voltage: 300V
  • Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover

Specs

–
Product Type:

Relay

Amperage:

10

Voltage:

120v

Poles:

2

Pins:

8

Switch:

DPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy