Apply to be a TradeMaster!
Main product image of General Purpose Ice Cube Relay, 11 Blade, 3PDT (120V, 16 Amp)
Magnifying glass
Hover image to zoom

General Purpose Ice Cube Relay, 11 Blade, 3PDT (120V, 16 Amp)

Brand:
Eaton
SKU:
D5RR3A
Rating:
(0)
Q&A:
(0)
General Purpose Ice Cube Relay, 11 Blade, 3PDT (120V, 16 Amp)
Magnifying glass
Hover image to zoom
$43.72 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
16 Amps

Description

–
Product Features
  • General Purpose Relay
  • 120V AC Coil
  • 3-Pole Double Throw
  • Contact Rating: 16 Amp
  • 11 Blade, plug-In
  • Maximum Switching Voltage: 300V

Specs

–
Product Type:

Relay

Amperage:

16

Voltage:

120v

Poles:

3

Blade:

11

Switch:

3PDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy