Apply to be a TradeMaster!
Main product image of Full Featured Voltage/Phase Monitoring Relay (240/480V, 10 Amp)
Magnifying glass
Hover image to zoom

Full Featured Voltage/Phase Monitoring Relay (240/480V, 10 Amp)

Brand:
Eaton
SKU:
D65VMLP480
Rating:
(0)
Q&A:
(0)
Full Featured Voltage/Phase Monitoring Relay (240/480V, 10 Amp)
Magnifying glass
Hover image to zoom
$934.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240/480V
Product Highlight: Amperage
10 Amps
Product Highlight: Mount
Plug-in Octal

Description

–
Product Features
  • D65 Series Monitoring Relays
  • 480 Vac
  • Plug-in octal mounting
  • Full featured voltage/phase monitor
  • 240-480V

Specs

–
Product Type:

Relay

Amperage:

10

Voltage:

240/480V

Mount:

Plug-in Octal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy