Shop Resideo Sale
Main product image of 60A Non-Fused A/C Disconnect w/ Top Open (120/240V)
Magnifying glass
Hover image to zoom

60A Non-Fused A/C Disconnect w/ Top Open (120/240V)

Brand:
Eaton
SKU:
DPU222R
Rating:
(3)
Q&A:
(0)
60A Non-Fused A/C Disconnect w/ Top Open (120/240V)
Magnifying glass
Hover image to zoom
$30.99 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
120/240V

Description

–
Air Conditioning Disconnect, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R.

Specs

–
Product Type:

Disconnect Box

Type:

Non-Fused

Opening:

Top

Amperage:

60

Voltage:

120/240V

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 6' Conduit Kit (Non-Metallic Connectors)
SKU: 6-12-6NM
DiversiTech

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good A/C Disconnect

Good A/C Disconnect
chicagoelectrician
chicago il
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Room to wire

This disconnect has enough room to make installing conductors relatively easy, and not extremely difficult like smaller disconnect boxes.
John in Olympia
Olympia WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy another

This worked perfectly to replace a fused box that was old and needed to be replaced
Larry
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy