Apply to be a TradeMaster!
Main product image of 1-Phase, Compressor Defender (120-240V)
Magnifying glass
Hover image to zoom

1-Phase, Compressor Defender (120-240V)

SKU:
CD1-024R
Rating:
(14)
Q&A:
(0)
1-Phase, Compressor Defender (120-240V)
Magnifying glass
Hover image to zoom
$124.76 each
In Stock
In Stock
Get 24 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Position
Normally Closed

Description

–
1-Phase, Compressor Defender (120-240V)

Power disturbances damage air conditioner compressors without warning. Let the Compressor Defender take the hit so air conditioners are never interrupted. The all-in-one Compressor Defender device protects compressors and circuit boards in residential and light commercial applications from brownouts, surges, and short cycles. The protective device can be installed inside a condensing unit or on an outdoor compressor. It is also compliant with the AHRI standard 110-1012.

Model Overview:
  • Surge, brownout, and short cycle protection with 120, 208, and 240 VAC loads
  • LED indicators provide real-time status updates for quick and easy troubleshooting
  • For use inside condensing units or externally on disconnects
  • Complies with ANSI/AHRI Standard 110-2012 Range B² for voltage drop protection
  • Auto-sense voltage technology 120-240 VAC universal input voltage
  • Meets ANSI/UL 1449 3rd edition requirement

Specs

–
Product Type:

Surge Protector

Voltage:

120-240V

Position:

Normally Closed

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.71 out of 14 reviews
100% would recommend this product
4.71
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good Protection - Proper Installation takes some Effort

I have installed both Intermatic Compressor Defenders which I ordered. Supply House had them for a good price and shipped them fast - they arrived as expected. They appear to be working as designed; 3 minute wait after power connected before they will allow the compressor to be started. Hopefully I will never know if the Compressor Defender has protected my compressors. They are installed after a 108K Amp whole house surge protector. Prior to installing the large whole house surge protector; I lost 6 appliances and maybe a A/C compressor. I mainly wanted the Brown-out protection provided by the Compressor Defender. I have a word of caution to anyone purchasing a Compressor Defender before they understand the wiring requirements at the air conditioner disconnect; like me. Installation is not as simple as the Intermatic installation diagram/instructions leads you to believe. The NEC does not allow 2 wires to be terminated under the screw connectors of most A/C disconnects; so a tee connection must be made on the wires supplying power to the A/C. A Polaris type connector (generic from Amazon $24/3) is needed for the tee connection for both 6 AWG wires to my A/C. I could have used a wire nut for the 10 AWG ground but used another Polaris connector since they came in a package of 3. These Polaris connectors would never fit within the original disconnect box even if the box was rated to hold that many wires; so I needed a 6"x6"x4" NEMA 3 PVC junction box ($20 @ Lowes) to make installation easy; 6 AWG wire, plus a 1" nipple between the disconnect on the junction box. The box needs the NEMA 3 rating and not just the waterproof IP65/67 of most boxes on Amazon or the installation will not meet code. This adds about $50 in parts for the installation of 1 Compressor Defender and a fair amount of time because 6 AWG wire with old insulation is not easy to work with.
VS

Most Liked Negative Review

Terrible shipping

The product was great,exactly what I ordered good price. But I lost the job, because the one day shipping turned into one week..
Showing 1-10 of 14 reviews

Compressor saver

We put these on every install so worth not having to change boards
Rich B
Sunrise Beach MO.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Protection - Proper Installation takes some Effort

I have installed both Intermatic Compressor Defenders which I ordered. Supply House had them for a good price and shipped them fast - they arrived as expected. They appear to be working as designed; 3 minute wait after power connected before they will allow the compressor to be started. Hopefully I will never know if the Compressor Defender has protected my compressors. They are installed after a 108K Amp whole house surge protector. Prior to installing the large whole house surge protector; I lost 6 appliances and maybe a A/C compressor. I mainly wanted the Brown-out protection provided by the Compressor Defender. I have a word of caution to anyone purchasing a Compressor Defender before they understand the wiring requirements at the air conditioner disconnect; like me. Installation is not as simple as the Intermatic installation diagram/instructions leads you to believe. The NEC does not allow 2 wires to be terminated under the screw connectors of most A/C disconnects; so a tee connection must be made on the wires supplying power to the A/C. A Polaris type connector (generic from Amazon $24/3) is needed for the tee connection for both 6 AWG wires to my A/C. I could have used a wire nut for the 10 AWG ground but used another Polaris connector since they came in a package of 3. These Polaris connectors would never fit within the original disconnect box even if the box was rated to hold that many wires; so I needed a 6"x6"x4" NEMA 3 PVC junction box ($20 @ Lowes) to make installation easy; 6 AWG wire, plus a 1" nipple between the disconnect on the junction box. The box needs the NEMA 3 rating and not just the waterproof IP65/67 of most boxes on Amazon or the installation will not meet code. This adds about $50 in parts for the installation of 1 Compressor Defender and a fair amount of time because 6 AWG wire with old insulation is not easy to work with.
ACar
Houston, TX
6 months ago
Was this review helpful to you?

Great Device - I've Installed Several

Very easy to install even if you're not an electrician. (I would suggest tinning the stranded wires and it's good to go.) Haven't experienced a surge condition but it definitely handles low voltage conditions nicely. For the price it's definitely worth installing as inexpensive insurance for your outdoor equipment.
NY Transplant
Indiana
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Surge and brownout protection

Great product for inverter based outdoor units. Surge protection plus brownout protection from high and low voltages. Keep customers happy and avoid warranty repairs. Some manufacturers recommend these or even require it on inverter units. Great price and easy installation. Don't hesitate to get one. Stick them on your service trucks!
Air Doctor
Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly as advertised, i would purchase again

This was an easy install
n/a
punta gorda, fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compr Derender

Good prod easy install. First week had Elec failure & did what it suppose to do. Ty Yes I already sent text to friend for purchase.
Steve
RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes we will continue to buy this product

We install this on heat pump units to help with surge and brown outs in the area.
Steve
johnson city tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Safety for our AC units

It provides secure connection for the Machine against any Voltage surge
Mike
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Protects AC compressor against brownouts and surges

As electricity is getting less reliable with the dependence on wind and solar generation, brown outs and power surges are becoming more common. Compressor Defender is designed to do this at a reasonable price that is easy to install. The first I received was defective, but Supply House made it right and my replacement seems to work perfectly.
JonnyScott
Longview TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Design. Easy to install.

Fast Delivery. Install was easy. All parts were ready to install. Installed on both outdoor units. Powered up in "good" state and is working well so far.
Ranch manager
Austin, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy