Apply to be a TradeMaster!
Main product image of 1-Pole Normally Closed Pushbutton Contact Block
Magnifying glass
Hover image to zoom

1-Pole Normally Closed Pushbutton Contact Block

Brand:
Eaton
SKU:
E22B1
Rating:
(0)
Q&A:
(0)
1-Pole Normally Closed Pushbutton Contact Block
Magnifying glass
Hover image to zoom
$29.58 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed

Description

–
Product Features
  • 1 N.C. Contact Block
  • 22.5 mm
  • 600V Rated
  • Front Mount
  • Non-metallic
  • Standard Heavy-Duty
  • E22 Series
  • Terminal Type: Screw

Specs

–
Product Type:

Contact Block

Position:

Normally Closed

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy