Apply to be a TradeMaster!
Main product image of CurrentWatch ECS Top Terminal Current Switch, SSR, Fixed 5.5A Setpoint, 150A AC
Magnifying glass
Hover image to zoom

CurrentWatch ECS Top Terminal Current Switch, SSR, Fixed 5.5A Setpoint, 150A AC

Brand:
Eaton
SKU:
ECSNOFSCY1
Rating:
(0)
Q&A:
(0)
CurrentWatch ECS Top Terminal Current Switch, SSR, Fixed 5.5A Setpoint, 150A AC
Magnifying glass
Hover image to zoom
$167.15 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Product Features
  • SSR Contact Configuration
  • UL94 V0 flammability rated plastic enclosure material
  • Fixed 5.5A setpoint switch type
  • 0.15A at 240 Vac/dc contact rating
  • 150A Max AC Current
  • Self-powered input voltage
  • Screw terminal connection
  • -58° to 122°F operating temperature

Specs

–
Sensor Type:

Fixed

Sensor Threshold:

Fixed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy