Apply to be a TradeMaster!
Main product image of A200/B100 Overload Heater (Size 3,4)
Magnifying glass
Hover image to zoom

A200/B100 Overload Heater (Size 3,4)

Brand:
Eaton
SKU:
FH86
Rating:
(0)
Q&A:
(0)
A200/B100 Overload Heater (Size 3,4)
Magnifying glass
Hover image to zoom
$83.48 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Eaton A200/B100 heater, Used with A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, NEMA, Ambient 74-78A, Non-Comp 68-72A, Used with A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip

Specifications:
  • Design: NEMA
  • Full Load Current Range: Ambient 74-78 A, Non-Comp 68-72 A
  • Overload Relay: Type A & B
  • Used With: A200 Starter Sizes 3 & 4, 3-Phase Only
  • Type: A200 Heater
  • Trip Type: Thermal & Fast Trip
  • Certifications: CSA Certified, UL Listed

Specs

–
Product Type:

Overload Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy