Apply to be a TradeMaster!
Main product image of Series C Complete Molded Case Circuit Breaker (20A, 125/250V)
Magnifying glass
Hover image to zoom

Series C Complete Molded Case Circuit Breaker (20A, 125/250V)

Brand:
Eaton
SKU:
GHB3020
Rating:
(0)
Q&A:
(0)
Series C Complete Molded Case Circuit Breaker (20A, 125/250V)
Magnifying glass
Hover image to zoom
$655.18 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/250V, 250v

Description

–
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 20 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz

Specifications:
  • Series: Series C
  • Interrupt Rating: 14 kAIC at 480Y/277 Vac 65 kAIC at 240 Vac
  • Type: Molded case circuit breaker
  • Frame: G
  • Circuit Breaker Type GHB
  • Frequency Rating: 50/60 Hz
  • Circuit Breaker Frame Type: Complete breaker
  • Voltage Rating: 480Y/277 Vac, 125/250 Vdc
  • Amperage Rating: 20 A
  • Trip Type: Fixed thermal, fixed magnetic
  • Number of Poles: Three-pole

Specs

–
Product Type:

Circuit Breaker

Amperage:

20

Voltage:

120/250V

250v

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy