Apply to be a TradeMaster!
Main product image of Bussmann 200 Amp Fast-Acting Class T Fuse (300V)
Magnifying glass
Hover image to zoom

Bussmann 200 Amp Fast-Acting Class T Fuse (300V)

Brand:
Eaton
SKU:
JJN-200
Rating:
(0)
Q&A:
(0)
Bussmann 200 Amp Fast-Acting Class T Fuse (300V)
Magnifying glass
Hover image to zoom
$110.22 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
300v

Description

–
Eaton Bussmann series JJN fuse, Current-limiting, VFD line protection, 200 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 300 V, 20 kAIC at 160 Vdc, Standard, 1, 300 V, 160 Vdc.

  • Provides 10X better current limitation to help prevent equipment damage caused by shortcircuit events.
  • 200 kA interrupting rating complies with NEC Section 110.9 for today's large capacity systems.
  • Fast-acting fuse helps prevent equipment damage caused by short-circuit events.
  • Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
  • Ideal for critical industrial or commercial applications that have specific current limitation requirements

Specs

–
Product Type:

Fuse

Amperage:

200

Voltage:

300v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy