Apply to be a TradeMaster!
Main product image of Bussmann 175 Amp Time-Delay Class J Fuse (600V)
Magnifying glass
Hover image to zoom

Bussmann 175 Amp Time-Delay Class J Fuse (600V)

Brand:
Eaton
SKU:
LPJ-175SP
Rating:
(0)
Q&A:
(0)
Bussmann 175 Amp Time-Delay Class J Fuse (600V)
Magnifying glass
Hover image to zoom
$379.55 each
In Stock
In Stock
Get 9 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
175 Amps

Description

–
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 175 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc.

  • Provides 10X better current limitation to help prevent equipment damage caused by shortcircuit events.
  • 200kA Interrupting rating complies with NEC
  • Fast-acting fuse helps prevent equipment damage caused by short-circuit events.
  • Ideal for critical industrial or commercial applications that have specific current limitation requirements

Specs

–
Voltage:

600V

Product Type:

Fuse

Amperage:

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy