Apply to be a TradeMaster!
Main product image of Toggle Switch Manual Motor Starter, 1P, 1PH, NEMA 1
Magnifying glass
Hover image to zoom

Toggle Switch Manual Motor Starter, 1P, 1PH, NEMA 1

Brand:
Eaton
SKU:
MST01SN
Rating:
(1)
Q&A:
(0)
Toggle Switch Manual Motor Starter, 1P, 1PH, NEMA 1
Magnifying glass
Hover image to zoom
MST01SN has been discontinued
Discontinued October 2, 2025
This product has been discontinued.

Product Highlights

–
Product Highlight: Voltage
120-240V

Description

–
The MS Manual Motor Starter provides manual control and overload protection to singlephase motors. By utilizing the interchangeable heater elements, the starter can protect motors ranging from 0.40A up to 16.0A. Ideal for HVAC applications. Product Features
  • Compact size
  • Trip-free handle mechanism
  • Keyed heater elements to ensure proper installation
  • Starters available with red pilot light
  • The operating handle of the enclosed units can be locked in the OFF position
  • The MS Motor Starter is a compact, versatile unit featuring heavy sliding contacts as well as "quickmake" and "quick-break" mechanism
  • Standard with large pressure type terminals, straight-through wiring and a trip-free handle mechanism
  • The "plug-in" heater element is keyed to ensure proper positioning and an adjustable knob allows a setting of plus or minus ten percent of the nominal heater rating

Specs

–
Voltage:

120-240V

Poles:

1

Phase:

1

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No I will not buy this product from you

Product sold incomplete with required additional components not available
Chilldis
North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?