Apply to be a TradeMaster!
Main product image of Tripp-Lite 10 ft Cat5e UTP Ethernet Cable, RJ45 Male-to-Male, Blue, N001-010-BL
Magnifying glass
Hover image to zoom

Tripp-Lite 10 ft Cat5e UTP Ethernet Cable, RJ45 Male-to-Male, Blue, N001-010-BL

Brand:
Eaton
SKU:
N001-010-BL
Rating:
(0)
Q&A:
(0)
Tripp-Lite 10 ft Cat5e UTP Ethernet Cable, RJ45 Male-to-Male, Blue, N001-010-BL
Magnifying glass
Hover image to zoom
$7.29 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Length (Feet)
10' Length

Description

–
This item is a Tripp-Lite 10 ft Cat5e UTP Ethernet Cable, RJ45 Male-to-Male, Blue, N001-010-BL manufactured by Eaton.

Specs

–
Color:

Blue

Length (Feet):

10'

Wire Type:

Networking/Low Voltage Cable

AWG:

26

Product Type:

Cable

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy