Apply to be a TradeMaster!
Main product image of Commercial Combo Switch, Auto-Grnd, Neon Pilot, #14-#12 Awg 15A 120V Switch, 125V Recept, Ivy, TR274V
Magnifying glass
Hover image to zoom

Commercial Combo Switch, Auto-Grnd, Neon Pilot, #14-#12 Awg 15A 120V Switch, 125V Recept, Ivy, TR274V

Brand:
Eaton
SKU:
TR274V
Rating:
(0)
Q&A:
(0)
Commercial Combo Switch, Auto-Grnd, Neon Pilot, #14-#12 Awg 15A 120V Switch, 125V Recept, Ivy, TR274V
Magnifying glass
Hover image to zoom
$14.52 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Mount
Flush
Product Highlight: Voltage
120v/125v
Product Highlight: Color
Ivory
Product Highlight: Grade
Commercial

Description

–
Eaton commercial grade combination switch, tamp resist, auto-grnd, neon pilot, Stand, #14 - #12 AWG, 15A, Commer, 120V switch, 125V recept, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, 5-15R, -20-60?C, dplx, thermoplas, PVC

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Welded construction provides superior assembly security under heavy use
Oversized termination screws for simplified wire installation
Built-in wire stripper to speed up installation
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire

Specs

–
NEMA Rating:

5-15R

AWG:

14-12

Material:

Thermoplastic

Amperage:

15

Mount:

Flush

Wiring:

Back And Side

Voltage:

120v/125v

Poles:

1

Product Type:

Commercial Grade Combination Switch

Color:

Ivory

Type:

Single-Pole

Grade:

Commercial

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy