Apply to be a TradeMaster!
Main product image of Commercial Combo Switch,Auto-Grnd, #14-#12Awg 20A, 20A Recept, 120V Switch, 125V Recept, Brown, TR291B
Magnifying glass
Hover image to zoom

Commercial Combo Switch,Auto-Grnd, #14-#12Awg 20A, 20A Recept, 120V Switch, 125V Recept, Brown, TR291B

Brand:
Eaton
SKU:
TR291B
Rating:
(0)
Q&A:
(0)
Commercial Combo Switch,Auto-Grnd, #14-#12Awg 20A, 20A Recept, 120V Switch, 125V Recept, Brown, TR291B
Magnifying glass
Hover image to zoom
$16.55 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Brown
Product Highlight: Voltage
120v/125v
Product Highlight: Mount
Flush
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial

Description

–
Eaton commercial grade combination switch, tamp resist,Auto-grnd, Stand, #14 - #12AWG, 20A, 20A recept, Commer, 120V switch, 125V recept, bkAnd sd wiring, togg, Maint closure, Screw, Brass, Brown, 5-15R, -20-60C, dplx, thermoplas, PVC

Eaton'sArrow Hart commercial specification grade switchesAre designed to provide superior quality, reliabilityAnd performance inA variety of commercial environments.

Stippled lineAnd ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Welded construction provides superiorAssembly security under heavy use
Oversized termination screws for simplified wire installation
Built-in wire stripper to speed up installation
Tapered back-wire openings handle multiple sizesAnd types, up to #10AWG solid or stranded wire

Specs

–
Amperage:

20

Type:

Single-Pole

Poles:

1

NEMA Rating:

5-15R

Wiring:

Back And Side

AWG:

14-12

Color:

Brown

Voltage:

120v/125v

Mount:

Flush

Product Type:

Commercial Grade Combination Switch

Material:

Thermoplastic

Application:

Commercial

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy