Apply to be a TradeMaster!
Main product image of Commercial Combo Switch,Auto-Grnd, #14-#12Awg 20A, 20A Recept, 120V Switch, 125V Recept, Black, TR291BK
Magnifying glass
Hover image to zoom

Commercial Combo Switch,Auto-Grnd, #14-#12Awg 20A, 20A Recept, 120V Switch, 125V Recept, Black, TR291BK

Brand:
Eaton
SKU:
TR291BK
Rating:
(0)
Q&A:
(0)
Commercial Combo Switch,Auto-Grnd, #14-#12Awg 20A, 20A Recept, 120V Switch, 125V Recept, Black, TR291BK
Magnifying glass
Hover image to zoom
$15.49 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Grade
Commercial
Product Highlight: Voltage
120v/125v
Product Highlight: Mount
Flush
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
20 Amps

Description

Eaton commercial grade combination switch, tamp resist,Auto-grnd, Stand, #14 - #12AWG, 20A, 20A recept, Commer, 120V switch, 125V recept, bkAnd sd wiring, togg, Maint closure, Screw, Brass, blk, 5-15R, -20-60C, dplx, thermoplas, PVC

Eaton'sArrow Hart commercial specification grade switchesAre designed to provide superior quality, reliabilityAnd performance inA variety of commercial environments.

Stippled lineAnd ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Tapered back-wire openings handle multiple sizesAnd types, up to #10AWG solid or stranded wire
Built-in wire stripper to speed up installation
Oversized termination screws for simplified wire installation
Welded construction provides superiorAssembly security under heavy use

Specs

Wiring:

Back And Side

Color:

Black

Grade:

Commercial

Voltage:

120v/125v

Mount:

Flush

Material:

Thermoplastic

AWG:

14-12

Product Type:

Commercial Grade Combination Switch

Poles:

1

Type:

Single-Pole

Application:

Commercial

NEMA Rating:

5-15R

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy